The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
172G-10330S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
172G-10330S
Product Description
2in. 2W 160CV SS Ball Valve+GMA161.1P
Specifications
Specifications
Flow Capacity
160 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10357
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10357
Product Description
0.5in. 3W 10CV Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
10 Cv
Connection Type
Threaded
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10312
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10312
Product Description
1in. 2W 10CV Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
10 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10312S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10312S
Product Description
1in. 2W 10CV SS Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
10 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10313S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10313S
Product Description
1in. 2W 16CV SS Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
16 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10314S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10314S
Product Description
1in. 2W 25CV SS Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
25 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10315S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10315S
Product Description
1in. 2W 40CV SS Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
40 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10316S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10316S
Product Description
1in. 2W 63CV SS Ball Valve+GMA121.1P
Specifications
Specifications
Flow Capacity
63 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10317S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10317S
Product Description
1.25in. 2W 16CV SS Ball
Specifications
Specifications
Flow Capacity
16 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
171E-10318S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
171E-10318S
Product Description
1.25in. 2W 25CV SS Ball
Specifications
Specifications
Flow Capacity
25 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Siemens Building Technologies
Product Series
GMA
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved